Beli tool brush sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Eibenstock Insulation Board Sander
    Mulai

    Rp17.999.900

    Eibenstock Insulation Board Sander
    Deskripsi:
    Use:- Sanding of foamed polystyrene and mineral insulationpanels for heat insulations
    atribut:
    • Order Number: 0620F000
    • Rated Voltage (V): 230
    • Rated Speed (rpm): 0-85
    • Spindle Connection: Push fit fitting/velcro
    • Disc Diameter (mm): 370
    • Supplied: in a box incl. 1x sandpaper P24
    • Input Power (W): 800
    • No Load Speed (rpm): 140
  2. Makita Sander Polisher
    Mulai

    Rp6.699.900

    Makita Sander Polisher
    atribut:
    • Continuous Rating Input: 700 W
    • Capacity Abrasive Disc: 180 mm (7 inch)
    • Capacity Diamond Wheel: 180 mm (7 inch)
    • Overall Length: 455 mm (17-7/8 inch)
    • No. Load Speed: 2,000 / 3,800 rpm
  3. monotaro Wire Brush (Sikat Kawat)
    Mulai

    Rp16.900

    monotaro Wire Brush (Sikat Kawat)
    atribut:
    • Type: 3 rows
    • Dimensions a (mm): 20
    • Dimensions c (mm): 255
    • Brush Part Material: wire
    • Dimensions b (mm): 88
  4. monotaro Channel Brush (Sikat Kawat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    monotaro Channel Brush (Sikat Kawat)
    Deskripsi:
    Produk ini juga sering disebut dengan Sikat Celah
    atribut:
    • Overall Length (mm): 235
    • Effective Dimension (mm): 80
    • Trim Length (mm): About 16
  5. RYOBI Sander Polisher
    Mulai

    Rp2.399.900

  6. RYOBI Orbit Sander
    Mulai

    Rp1.699.900

    RYOBI Orbit Sander
    atribut:
    • Pad Size (mm): 115x229
    • Input Power (W): 200
    • Paper Size (mm): 115x280
    • Orbit Dia. (mm): 4.0
    • Overal Dimensions (mm): 302x115x182
    • Rotation Speed (rpm): 5500
  7. TRUSCO Mounted Wheel Brush with Abrasive Particle (Mata Bor Sikat)
    48%
    Mulai

    Rp259.900

    TRUSCO Mounted Wheel Brush with Abrasive Particle (Mata Bor Sikat)
    Deskripsi:
    Usage Tool: (Please use a maximum number of revolutions used below.) Drill, bench drill, straight grinderPurpose: Metal surgace polishing, rust removal, deburring, paint removal. Power drill, desktop ball vise. Use under maximum rotation speed.
    atribut:
    • Specification: Grid including abrasive grain
    • Weight (g): 60
    • Shaft Length (mm): 35
    • Trim: Grid including abrasive grain
    • Outer DiameterxMetal fitting DiameterxHair Length (mm): phi65x31x17.0
    • Maximum Rotation Speed (rpm): 3000
    • Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Metal surface polishing, rust remover, burring, paint removal.
    • Shaft Diameter (mm): 6
    • Wire Diameter (mm): 1.0
  8. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  10. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  11. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

Daftar Harga tool brush sander Terbaru October 2026
Eibenstock Insulation Board SanderRp17.999.900
Makita Sander PolisherRp6.699.900
monotaro Wire Brush (Sikat Kawat)Rp16.900
monotaro Channel Brush (Sikat Kawat)Rp32.900
Makita Mesin Amplas Palm (Palm Sander)Rp1.299.900
RYOBI Sander PolisherRp2.399.900
RYOBI Orbit SanderRp1.699.900
RYOBI Random Orbit SanderRp1.499.900
TRUSCO Mounted Wheel Brush with Abrasive Particle (Mata Bor Sikat)Rp259.900
Union Mounted Wheel Brush (GSW) (Mata Bor Sikat Kawat)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)